48'' x 72'' Enclosed Vinyl Letterboard, 3-Door, Bronze Aluminum Frame w/ Headliner, Black

  • Mfr # PBBX9-BK

  • Zoro # G315776512


product price:  $1,895.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Bronze
Board Color
Black
Size
4'H x 6'W
Width
72 in
Depth
2.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBBX9-BK
Zoro #
G315776512
UPC #
14935234232
Country of Origin
United States

Dimensions

Size
4'H x 6'W
Width
72 in
Depth
2.25 in
Height
48 in

Details

Frame Color
Bronze
Board Color
Black
Frame Material
Aluminum
Accepts Magnets
No
Surface Material
Letterboard
Standards
TAA Compliant

Description

Ghent's Headliner Enclosed Letterboards for outdoor use are weather-resistant when mounted under an awning or overhang. The units feature durable anodized aluminum frame. The 1/4" precision grooved letterboard panels are vinyl with a weather-resistant backing. Each unit ships complete with a set of 3/4" Gothic font white letters, numbers and characters 327 pieces. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Headers include a 6" high opaque acrylic panel with uppercase and lowercase Helvetica black letters, sized and centered depending on length of name. Optional lighted header panel is available. Units feature concealed corner brackets for easy and secure mounting.


  • Features 6"H header - opaque acrylic lens, black uppercase and lowercase Helvetica letters, sized and centered.
  • Vinyl letter panel provides weather-resistant durability when mounted under awning or overhang.
  • Features 1/4" precision grooves for easy letter insertion with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
  • Doors feature full-length hinges, shatter-resistant acrylic panels, flush mount locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.