Dry Erase Board, Glass, 48 in, 48 in, No Frame Frame, White, Gloss

  • Mfr # HMYSM44WH

  • Zoro # G2192830


product price: $1,027.20
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 in
Dry Erase Width
48 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMYSM44WH
Zoro #
G2192830
UPC #
00014935009427
Country of Origin
United States

Dimensions

Dry Erase Height
48 in
Dry Erase Width
48 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
48 in
Depth
1 5/8 in
Width
48"
Size
4’H x 4’W
Adjustable Height
Not Adjustable
Board Height - Side 1
48 in
Board Width - Side 1
48 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Glass
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
No Frame
Includes
(4) Markers, Magnets, Accessory Holder, Eraser, Stand-Offs
Surface Finish
Gloss
Standards
BIFMA Certified, TAA Compliant
Corner Shape
Square
Features
Accessory Holder, Recyclable, Long Lasting, Ghost Resistant, Stain Resistant, Square Corner, Non-absorbent
Color
White
Board Material
Tempered Glass
Assembly
No
For Use
Indoor, Conference Room, Office
Interior/Exterior Use
Interior
Board Material - Side 1
Glass
Reversible
Not Reversible
Product Type
Dry Erase Board
Magnetic - Side 1
Magnetic
Includes Frame
Frame Not Included
Board Color - Side 1
White
Includes Mounting Hardware
Mounting Hardware Included
Magnetic/Nonmagnetic
Non-Magnetic

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 48 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Square, Includes (4) Markers, Magnets, Accessory Holder, Eraser, Stand-Offs, Standards BIFMA Certified, TAA Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.