Aria Glassboard, 4Hx4 ft.W, 1/4", Beige, Glass, 48", 48", Beige

  • Mfr # ARIASN44BG

  • Zoro # G6238261


product price:  $910.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48"
Dry Erase Width
48"
Board Color
Beige
Dry Erase Surface Type
Glass
Color
Beige
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARIASN44BG
Zoro #
G6238261
UPC #
014935009588
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
48"
Size
4'W x 4'H

Details

Item
Aria Glassboard,4Hx4 ft.W,1/4",Beige
Board Color
Beige
Dry Erase Surface Type
Glass
Color
Beige
Magnetic/Nonmagnetic
Non-Magnetic

Description

Aria Glassboard,4Hx4 ft.W,1/4",Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.