Shop GHENT
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Combo Whiteboard/Bulletin, Mag Por/Vnyl, Styl D, 4 ft H x 8 ft W, Ebony
Mfr # SPC48D-V-183
Zoro # G6234770
product price:Â
$
615.99
/ea
Key Features
Size
4'H x 8'W
Board Color
White/Ebony
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPC48D-V-183
- Zoro #
- G6234770
- UPC #
- 14935642150
- Country of Origin
- United States
Dimensions
- Size
- 4'H x 8'W
- Height
- 60 in
- Width
- 96 in
Details
- Item
- Bulletin/Whiteboard,4x8 ft.,Combo,Ebony
- Board Color
- White/Ebony
- Frame Color
- Satin
- Board Material
- Magnetic Porcelain/Vinyl
- Color
- Ebony
Description
Bulletin/Whiteboard,4x8 ft.,Combo,Ebony
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.