Shop GHENT
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Combo Whiteboard/Bulletin, Mag Por/Rcycld, Styl D, 4 ft H x 8 ft W, Confetti
Mfr # SPC48D-ATR-CF
Zoro # G6234816
product price:Â
$
717.99
/ea
Key Features
Size
4'H x 8'W
Board Color
White/Confetti
Frame Color
Satin
Height
60 in
Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC48D-ATR-CF
- Zoro #
- G6234816
- UPC #
- 14935642112
- Country of Origin
- United States
- Item
- Bulletin/Whiteboard,4x8 ft.,Combo
- Board Color
- White/Confetti
- Frame Color
- Satin
- Board Material
- Magnetic Porcelain/Recycled Rubber
- Color
- Confetti
Description
Bulletin/Whiteboard,4x8 ft.,Combo