Combo Whiteboard/Bulletin, Mag Por/Rcycld, Styl A, 5 ft H x 16 ft W, Black

  • Mfr # SPC516A-ATR-BK

  • Zoro # G6234265


product price:  $1,038.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Size
5'H x 16'W
Board Color
White/Black
Frame Color
Satin
Height
60 in
Width
192 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPC516A-ATR-BK
Zoro #
G6234265
UPC #
14935642662
Country of Origin
United States

Dimensions

Size
5'H x 16'W
Height
60 in
Width
192 in

Details

Item
Bulletin/Whiteboard,5x16 ft.,Combo,Black
Board Color
White/Black
Frame Color
Satin
Board Material
Magnetic Porcelain/Recycled Rubber
Color
Black

Description

Bulletin/Whiteboard,5x16 ft.,Combo,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.