Combo Whiteboard/Bulletin, Mag Por/Rcycld, Styl B, 4 ft H x 16 ft W, Tan Spckd

  • Mfr # SPC416B-ATR-TN

  • Zoro # G6235778


product price:  $1,030.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Size
4'H x 16'W
Board Color
White/Tan Speckled
Frame Color
Satin
Height
60 in
Board Material
Magnetic Porcelain/Recycled Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPC416B-ATR-TN
Zoro #
G6235778
UPC #
14935641146
Country of Origin
United States

Dimensions

Size
4'H x 16'W
Height
60 in
Width
192 in

Details

Item
Bulletin/Whiteboard,4x16 ft.,Combo,Tan
Board Color
White/Tan Speckled
Frame Color
Satin
Board Material
Magnetic Porcelain/Recycled Rubber
Color
Tan

Description

Bulletin/Whiteboard,4x16 ft.,Combo,Tan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.