Enclosed Bulletin Board, 2 Door, Vinyl, Hdlnr Frame, 4 ft H x 5 ft W, Navy

  • Mfr # PAVX7-195

  • Zoro # G6222268


product price:  $803.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Board Material
Vinyl
Board Color
Navy
Width
60 in
Height
48 in
Frame Color
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PAVX7-195
Zoro #
G6222268
UPC #
14935518776
Country of Origin
United States

Dimensions

Width
60 in
Height
48 in
Size
4'W x 5'H

Details

Board Material
Vinyl
Board Color
Navy
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,48x60",Satin
Color
Navy

Description

Enclose Vnyl Bulletin Board,48x60 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.