Enclosed Bulletin Board, 3 Door, Vinyl, Hdlnr Frame, 3 ft H x 6 ft W, Silver

  • Mfr # PAVX8-193

  • Zoro # G6222758


product price:  $885.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Board Material
Vinyl
Board Color
Silver
Width
72 in
Height
36 in
Frame Color
Satin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAVX8-193
Zoro #
G6222758
UPC #
14935518868
Country of Origin
United States

Dimensions

Width
72 in
Height
36 in
Size
3'W x 6'H

Details

Board Material
Vinyl
Board Color
Silver
Frame Color
Satin
Item
Enclose Vnyl Bulletin Board,36x72",Satin
Color
Silver

Description

Enclose Vnyl Bulletin Board,36x72 In.,Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.