Shop GHENT
See all product information
Create Account
Enclosed Bulletin Board, 1 Door, Fabric, Oak Frame, 2 ft H x 18 in W, Beige
Mfr # PW12418F-90
Zoro # G6231219
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Board Material
Fabric
Width
18 in
Height
24 in
Frame Color
Oak
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW12418F-90
- Zoro #
- G6231219
- UPC #
- 14935247003
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 24 in
- Size
- 2'W x 1.5'H
Details
- Board Material
- Fabric
- Board Color
- Beige
- Frame Color
- Oak
- Item
- Enclose Fabric Bulletin Board,1Dr,24x18"
- Color
- Beige
Description
Enclose Fabric Bulletin Board,1Dr,24x18 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov