Enclosed Bulletin Board, 1 Door, Fabric, Oak Frame, 2 ft H x 18 in ft W, Blue
- Mfr # PW12418F-93
- Zoro # G6231185
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Board Material
Fabric
Width
18 in
Height
24 in
Frame Color
Oak
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW12418F-93
- Zoro #
- G6231185
- UPC #
- 14935256333
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 24 in
- Size
- 2'W x 1.5'H
Details
- Board Material
- Fabric
- Board Color
- Blue
- Frame Color
- Oak
- Item
- Enclose Fabric Bulletin Board,1Dr,24x18"
- Color
- Blue
Description
Enclose Fabric Bulletin Board,1Dr,24x18 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.