
Enclosed Letter Board, 3 Door, Flannel, Hdlnr Frm, 4 ft H x 8 ft W, Black
Mfr # PAB10-BK
Zoro # G6226300
product price:Â $1,518.99
/eaKey Features
Frame Color
Satin
Board Color
Black
Board Material
Letterboard
Height
48 in
Width
96 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PAB10-BK
Zoro #
G6226300
UPC #
14935267131
Country of Origin
United States
Dimensions
Height
48 in
Width
96 in
Size
4'W x 8'H
Details
Frame Color
Satin
Item
Enclosed Letterboard,48"x96",Satin
Board Color
Black
Board Material
Letterboard
Description
Enclosed Letterboard,48 In.x96 In.,Satin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.