Shop GHENT
See all product information
Create Account
Enclosed Bulletin Board, 1 Door, Flannel, Ill Hdlnr Frm, 3 ft H x 2 ft W, Black
Mfr # PABL2-BK
Zoro # G6228489
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Satin
Board Color
Black
Height
36 in
Board Material
Letterboard
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PABL2-BK
- Zoro #
- G6228489
- UPC #
- 14935267407
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Width
- 24 in
- Size
- 3'W x 2'H
Details
- Frame Color
- Satin
- Item
- Enclosed Letterboard,36"x24",Satin
- Board Color
- Black
- Board Material
- Letterboard
Description
Enclosed Letterboard,36 In.x24 In.,Satin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov