Enclosed Bulletin Board, 1 Door, Rcycl, Oak Frame, 3 ft H x 30 in W, Tan Spckd
- Mfr # PW13630TR-TN
- Zoro # G6233090
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Board Material
Recycled Rubber
Width
30 in
Height
36 in
Frame Color
Oak
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW13630TR-TN
- Zoro #
- G6233090
- UPC #
- 14935281021
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Height
- 36 in
- Size
- 3'W x 2.5'H
Details
- Board Material
- Recycled Rubber
- Board Color
- Tan Speckled
- Frame Color
- Oak
- Item
- Enclosed Rbr Bulletin Board,1 Dr,36"x30"
- Color
- Tan
Description
Enclosed Rbr Bulletin Board,1 Dr,36 In.x30 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.