This item is Discontinued.
This item is Discontinued.
Magnetic Glassboard, 3ft.Hx2ft.W, 1/4", Grn, Glass, 24", 36", Green (Discontinued)
Mfr #
ARIASM32GN
Zoro #
G6238648
UPC # 014935009915
Country of Origin United States
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARIASM32GN
- Zoro #
- G6238648
- UPC #
- 014935009915
- Country of Origin
- United States
- Board Properties
- Magnetic
- Item
- Magnetic Glassboard,3ft.Hx2ft.W,1/4",Grn
- Board Color
- Green
- Dry Erase Surface Type
- Glass
Description
Magnetic Glassboard,3ft.Hx2ft.W,1/4",Grn