This item is Discontinued.
This item is Discontinued.
Magnetic Glassboard, 3ft.Hx2ft.W, 1/4", Gry, Glass, 24", 36", Gray (Discontinued)
Mfr #
ARIASM32GY
Zoro #
G6238639
UPC # 014935009922
Country of Origin United States
Category Dry Erase Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARIASM32GY
- Zoro #
- G6238639
- UPC #
- 014935009922
- Country of Origin
- United States
Dimensions
- Dry Erase Height
- 24"
- Dry Erase Width
- 36"
Details
- Board Properties
- Magnetic
- Item
- Magnetic Glassboard,3ft.Hx2ft.W,1/4",Gry
- Board Color
- Gray
- Dry Erase Surface Type
- Glass
Description
Magnetic Glassboard,3ft.Hx2ft.W,1/4",Gry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material