
Nexus X-Hanger, Tablet Mounting Pegs for 1 1/2'W - 2 1/2''W Wall Panels, 8 Hangers
Mfr # NEX014XHS
Zoro # G015764581
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic
Height
2.78 in
Width
3.91 in
Depth
1-1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NEX014XHS
Zoro #
G015764581
UPC #
14935030315
Country of Origin
United States
Dimensions
Height
2.78 in
Width
3.91 in
Depth
1-1/2 in
Details
Material
Thermoplastic
Color
Gray
Frame Material
Aluminum
Standards
TAA Compliant
Frame Color
Satin/Gray
Description
Simple to use - Panel hangers adjust to fit snugly onto 11/2-21/2" thick dividers, panel systems or cubicle walls. Easy to hang - Attaches onto top of partition with thumb screws to secure into position. Protective vinyl edges prevent marring and scratching. 1 pair required to hang Tablet whiteboard.
- Simple to use - Panel hangers adjust to fit snugly onto 11⁄2-21⁄2" thick dividers, panel systems or cubicle walls.
- Easy to hang - Attaches onto top of partition with thumb screws to secure into position.
- Protective vinyl edges prevent marring and scratching.
- 1 pair required to hang Tablet whiteboard.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.