
Nexus X-Hanger, Tablet Mounting Pegs for 2 1/2''W - 3 1/2''W Wall Panels, 8 Hangers
Mfr # NEX024XHL
Zoro # G115764511
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic
Height
2.78 in
Width
4.91 in
Depth
1-1/2 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NEX024XHL
Zoro #
G115764511
UPC #
14935030322
Country of Origin
United States
Dimensions
Height
2.78 in
Width
4.91 in
Depth
1-1/2 in
Details
Material
Thermoplastic
Color
Gray
Frame Color
Satin/Gray
Standards
TAA Compliant
Frame Material
Aluminum
Description
Simple to use - Panel hangers adjust to fit snugly onto 21/2-31/2" thick dividers, panel systems or cubicle walls. Easy to hang - Attaches onto top of partition with thumb screws to secure into position. Protective vinyl edges prevent marring and scratching. 1 pair required to hang Tablet whiteboard.
- Simple to use - Panel hangers adjust to fit snugly onto 21⁄2-31⁄2" thick dividers, panel systems or cubicle walls.
- Easy to hang - Attaches onto top of partition with thumb screws to secure into position.
- Protective vinyl edges prevent marring and scratching.
- 1 pair required to hang Tablet whiteboard.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.