Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9AND7
- Zoro #
- G0935451
- UPC #
- 014935390105
- Country of Origin
- China
Dimensions
- Width
- 47 in
- Height
- 34 in
Details
- Board Material
- Fabric
- Board Color
- Gray
- Frame Color
- Gray
- Board Style
- Push-Pin
- Number of Doors
- 2
- Item
- Enclosed Bulletin Board
Description
Enclosed Bulletin Board, Push-Pin, Board Material Fabric, Width 47 in, Height 34 in, Frame Color Gray, Board Color Gray, Number of Doors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.