This item is Discontinued.

Ghent VisuALL PC Whiteboard Cabinet, Gray Fabric Bulletin Board Exterior Doors, 36x24, Aluminum Frame 41302

This item is Discontinued.

Ghent

VisuALL PC Whiteboard Cabinet, Gray Fabric Bulletin Board Exterior Doors, 36x24, Aluminum Frame (Discontinued)

Mfr # 41302
Zoro # G110035685
UPC # 14935413026
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41302
Zoro #
G110035685
UPC #
14935413026
Country of Origin
United States

Dimensions

Overall Height
24"
Overall Width
36"

Details

Board Color
Gray/White
Dry Erase Surface Type
Fabric; Non-Magnetic
Mounting/Mobility Type
Panel/Wall-Mount Kit (Included)
Board Frame Material
Aluminum
Frame Color
Satin
Includes
Mounting Hardware
Standards
TAA Compliant
Board Type
Bulletin; Dry Erase
Mounting
Divider Panel; Wall
Board Surface Type(s)
Bulletin/Dry Erase

Description

Ghent's VisuALL PC Conference Cabinet offers privacy and versatility, making managing your workstation simpler. The compact cabinet sits two inches from the wall and when closed, is only 3' wide. The compact cabinet opens to reveal a 6' dry erase surface, offering the perfect place to collect ideas or brainstorm. Take advantage of a full-sized whiteboard, while using less wall space in a small room or office. The versatile VisuALL PC cabinet comes with mounting hardware for easy attachment to divider panels, making it the perfect solution for divider panel workstations that whiteboards could not be mounted to otherwise. You no longer need to relocate to find a whiteboard, helping you increase productivity and be more efficient with your time. When closed, the doors of the cabinet provide a fabric tack surface, used to hang bulletins, notes, or reminders. More affordable than a traditional wooden cabinet, the conference cabinet is a great investment for someone who would like increased privacy in a conference room, office, small meeting area or at a desk. Take notes without worrying about having to erase it immediately, or that others may see private information. Simply shut the doors to conceal the whiteboard and come back later to review the information. Each cabinet is shipped to you in Ghent's worry-free packaging, designed specifically for shipping conference cabinets.


  • • Features 6' whiteboard.
  • • Outer 3' fabric tackboard doors.
  • • Magnetic latch keeps doors closed.
  • • Cabinet offers privacy and versatility.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.