Shop GHS SAFETY
See all product information
Create Account
Pictogram, Black/Red, Self Adhesive Vinyl, GHS1269
Mfr # GHS1269
Zoro # G4927106
product price:Â
$
12.45
/ea
Key Features
Material
Vinyl
Width
10 3/4 in
Height
10 3/4 in
Standards
HazCom 2012 (GHS)
Language
No Text
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GHS1269
- Zoro #
- G4927106
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 10 3/4 in
- Height
- 10 3/4 in
- Thickness
- 0.0035 in
Details
- Material
- Vinyl
- Standards
- HazCom 2012 (GHS)
- Language
- No Text
- Shape
- Square
- Color
- Black/Red
- Legend
- Corrosive (Picto)
- Legend/Background Color
- Black/Red, White
- Write on Surface
- No
- Item
- GHS Label
- Hazard Communication Standard
- GHS
- Self-Adhesive
- Yes
- Adhesive
- Non-Adhesive
- Adhesive Properties
- Self-Adhesive
- Number of Labels
- 100
- Product Type
- GHS Label
- Preprinted Images
- Corrosive Pictogram
Description
GHS Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Self-Adhesive, Hazard Communication Standard GHS, Height 10 3/4 in, Kit Contents Not Applicable, Language No Text, Material Vinyl, Material Properties Not Applicable, Preprinted Images Corrosive Pictogram, Preprinted Text Not Applicable, Product Type GHS Label, Standards HazCom 2012 (GHS), Thickness 0.0035 in, Width 10 3/4 in, Write on Surface No, Number of Labels 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.