This item is Discontinued.

This item is Discontinued.
Gloss Black 24" Middle Back Metal Stool with Black PU Seat, PK 4 (Discontinued)
Mfr #
M01-24MB_BK_PU_4_ZR
Zoro #
G703530825
UPC # 612789352418
Country of Origin China
Category Bar Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M01-24MB_BK_PU_4_ZR
- Zoro #
- G703530825
- UPC #
- 612789352418
- Country of Origin
- China
Description
Our metal stools are your only choice to exceptional functionality and decor. Need a metal stool for your garage, restaurant, or brew pub? Our stools are durable and stylish enough. Need a metal stool for your kitchen, bar, game room? Our stools are chic and affordable. Our stools are stackable when you remove the lowback and have a built in carrying handle to pick them up and store them when not in use. We only use the highest quality construction, our stools feature a super strong iron alloy that is made to last but also lightweight. Each stool can support up to 300 lbs but only weighs less than 10 lbs. We've exceeded the industry standard by installing a stability brace under the seat in every stool. This stool is painted with black enameled coat and features a scratch resistant finish. We've also added rubber feet to protect you, your guests, your customers, and your floors. The design of lowback can make you sit more comfortable. Each stool stands 24 inches tall with a seat measuring 12 x 12 inches and a base at the legs measuring 16 x 16 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.