Townhouse Black Steel Horizontal Wall-Mount Mailbox

  • Mfr # THHB0001
  • Zoro # G624229228
product price: 
$
47.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THHB0001
Zoro #
G624229228
UPC #
046462011987
Country of Origin
United States

Description

Constructed from durable galvanized steel, the Townhouse Steel Horizontal Wall Mount Mailbox features a black powder coat finish for lasting color and shine to protect against weather. Its classic shape is enhanced by an embossed border and the word 'Mail. ' The incoming mail opening is the full length and width of the mailbox and offers ample space for envelopes, rolled magazines and small padded envelopes. This easy-to-install unit comes fully assembled for quick and hassle free installation. Constructed from rust-resistant galvanized steel for durabilitySmall capacity accommodates low volume deliveries including magazines, small padded mailers, and envelopesSmooth black finish is powder-coated to withstand rust and elementsComes fully assembled to reduce installation timeIntended for recessed installation with pre-drilled holes on back and sidesMounting hardware sold separatelyComes pre-assembled for easy installationMounting hardware is sold separatelyIntended to be mounted under a covered areaApproved by the United States postal service postmaster general. This product can expose you to chemicals including Carbon black, which are known to the State of California to cause cancer.

Ratings & reviews