Shop GIBSON
Create Account
500415 Polished Stainless Steel Tip
- Mfr # 500415
- Zoro # G003961084
product price:Â
$
98.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500415
- Zoro #
- G003961084
- UPC #
- 677418009354
- Country of Origin
- China
Description
Polished Stainless Steel Tip. The only part of your Exhaust System that gets noticed is the exhaust tip. Gibson polished Stainless Tip delivers the brilliant "show look" and will not chip, flake, or rust like chrome. Our exclusive design features a built-in clampless connection for easy bolt on installation, with embossed Gibson logo.
Features- Finish - Polished T304 Stainless.
- Tip.
- 1.5in. Polished Stainless Turndown Angle Cut Tip.
- Tip Size - Inlet 1.5 in.; Outlet 1.5 in.; L-8 in.
- Dimension - 21 x 7 x 7 in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.