Shop GIBSON
Create Account
500659-B Black Ceramic Rolled Edge Angle MufflerQuiet Tip; Clamp On
- Mfr # 500659-B
- Zoro # G603961002
product price:Â
$
216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500659-B
- Zoro #
- G603961002
- UPC #
- 677418030341
- Country of Origin
- China
Description
If you are looking to reduce the sound of your gibson exhaust without robbing important power gains then the gibson quiet tip is your only option. the quiet tip features a baffled inner core similar to what is used in our sft style mufflers. there is no packing or weak baffles to deteriorate your sound levels. our testing has shown on average a 10% reduction in sound with no power loss. the clampless design will allow you to easily install the tip when you want to be stealth and remove when you want to be heard.
Features- Quieter, throaty sound and are best for fuel economy improvements, single side exit
- Roughly 5-8 decibels louder than stock with superior performance gains, dual single side exit
- Provide minimal backpressure
- The largest power gains and a loud rumble of around 95 decibels to resemble a nascar race truck exhaust, dual side exit
- Bolt-on systems require no welding and are finished with corrosion-resistant t304 stainless steel
- Baffled and chambered muffler design delivers a rich, throaty rumble
- Inlet Size: 2.5"
- Outlet Size: 4"
- Length: 12"
- Material: Stainless Rolled Angle Cut Tip
- Diameter: 4"
- Exit Position: Exits Behind Rear Tire
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.