3 Piece Acacia Wood Charcuterie Serving Board and Cheese Knife Set in Brown

  • Mfr # 137744.03

  • Zoro # G221738987


product price:  $27.49
/ea

Key Features

Length
14-1/2 in
Width
11 in
Material
Wood
Color
Brown
Height
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
137744.03
Zoro #
G221738987
UPC #
085081587503
Country of Origin
China

Dimensions

Length
14-1/2 in
Width
11 in
Height
1 in

Details

Item
Charcuterie Serving Board
Material
Wood
Color
Brown

Description

Set out your favorite cheese, crackers, fruits, meats, and more with this beautifully made Gibson Elite 3 piece Acacia wood serving board and cheese knife set. This visually stunning arrangement is perfect for grazing and gathering, staged on a solid wood board as a nod to artisanal craftsmanship. Keep your home and hosting warm and inviting with this simple yet modern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.