Wildcraft 15 Piece Stainless Steel Cutlery Set with Pine Wood Cutting Board

  • Mfr # 127514.15

  • Zoro # G121739879


product price:  $35.75
/ea

Key Features

Material
Stainless Steel
Overall Length
17-1/2 in
Color
Black
Overall Height
0.75 in
Overall Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127514.15
Zoro #
G121739879
UPC #
085081506955
Country of Origin
China

Dimensions

Overall Length
17-1/2 in
Overall Height
0.75 in
Overall Width
13.5 in

Details

Item
Cutlery Set
Material
Stainless Steel
Color
Black

Description

Add a touch of natural beauty and precision to your kitchen cutlery collection with the Gibson Home Wildcraft 15 Piece Stainless Steel Cutlery Set with Pine Wood Cutting Board. The beautiful knife set is crafted from quality stainless steel blades and ergonomic handles. The Wildcraft collection also comes paired with a fine, large pine wood cutting board so you can prepare anything from fruits and veggies to large cuts of meat. This set is hand wash only in order to maintain its quality and lifespan spent in your kitchen.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.