This item is Discontinued.

Gibson Living Gibson Living LW2060CC-GL 60 in. Alpine Crystal Built-In Recessed Wall Mounted Electric Fireplace LW2060CC-GL

This item is Discontinued.

Gibson Living

Gibson Living LW2060CC-GL 60 in. Alpine Crystal Built-In Recessed Wall Mounted Electric Fireplace (Discontinued)

Mfr # LW2060CC-GL
Zoro # G504028767
UPC # 799872867384
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LW2060CC-GL
Zoro #
G504028767
UPC #
799872867384
Country of Origin
China

Description

If you want to add a dynamic and vivacious vibe to a room, the 60 Inch built-in Crystal Astoria fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative Crystal style, makes the Astoria the most revolutionized fireplace on the market.

Features
  • Smokeless Ventless Wall Mounted Recessed Built In Electric Fireplace Insert with Heater
  • 3 Settings of high, low, and no heat
  • Remote included to control the flame and heat
  • Includes a powerful fan-forced heater
  • Timer offers automatic shut off of 30 minutes to 7.5 hours
Includes:
  • 1x Fireplace
  • 1x Remote
  • 1x Mounting Hardware
Specifications
  • Size: 60 in.
  • BTU Output: 2560 BTU - 750 Watt, 5200 BTU - 1500 Watt
  • Fuel Type: Electric - 2.5W per Hour
  • Watts: 1500 watts
  • Room Coverage: 400 sq. ft.
  • Overall Dimension: 60" W x 5.9" D x 21.4" H
  • Flame View Dimension: 45.3" W x 12" H
  • Weight: 56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.