This item is Discontinued.

Gibson Manual Low Arc Bathroom Faucet, 8" Mount, Chrome 3 Hole T6142

This item is Discontinued.

Gibson

Manual Low Arc Bathroom Faucet, 8" Mount, Chrome 3 Hole (Discontinued)

Mfr # T6142
Zoro # G3316103
UPC # 026508272114
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6142
Zoro #
G3316103
UPC #
026508272114
Country of Origin
United States
Faucet Operation
Manual
Finish
Chrome
Mounting Type
Centerset
Faucet Type
Bathroom Sink Faucet
Number of Holes
3
Handle Type
Lever
Number of Handles
2
Series
Gibson
ADA Compliant
Yes
Spout Shape
Arc
Spout Reach
5 in
Flow Rate
1.2 gpm
Number of Mounting Holes
2
Flow Rate - Maximum
1.2 gpm
Mounting Hole Center to Center
8"
Body Material
Brass
Item
Low Arc Bathroom Faucet
Flow Outlet Type
Aerated
Replacement Cartridge
Mfr. No. 1234
Faucet Finish
Chrome
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
ADA Compliant
Valve Type
Cartridge
Flow Outlet Type - Faucet
Aerated
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Handle Material
Brass
Mounting Type - Faucet
Deck
Temp. Control
Yes
Includes
Drain, Metal Pop Up Waste Assembly
Residential / Commercial
Commercial
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Drain Type
Pop-Up Rod
Ligature Resistant
No
Material
metal
Temperature Control
Adjustable Temperature
Drain Style
Drain with Pop-Up Rod
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
Replacement Cartridge Mfr. Model Number
1234
CEC Compliant
CEC Compliant
Faucet Activation
Manual
Faucet Handle Material
Brass
Application
Industrial
Warranty
10 yr Limited (Multi-Family), 5 yr Limited (Commercial), Lifetime Limited (Residential)
Compatible Cartridge Manufacturer Part Number
1234
Flow Type
Spray
Includes Drain
Drain Included
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
Mounting Hole Center-to-Center Distance - Minimum
8 in
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
CEC Compliant
Product Type
Faucet
For Location
Bathroom
For Water Temperature
Hot/Cold
Legend Style
Color

Dimensions

Manufacturers Warranty Length
Life Time Limited Warranty In Residential Use, 10 yr Limited Warranty In Multi-Family Use, 5 yr Limited Warranty In Commercial Installation
Spout Length
6 in
Max. Installation Surface Thickness
1 1/2 in
Height
8-5/16"
Overall Height
9 13/16 in
Water Inlet Connection Size
1/2 in
Spout Height
8 5/16 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
8 5/16 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
6 in

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.