3040GY Childrens Oval Table with 2 Chairs & Storage Bins - Gray
- Mfr # 3040GY
- Zoro # G303767195
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3040GY
- Zoro #
- G303767195
- UPC #
- 609036255561
- Country of Origin
- China
Description
We celebrate being home with you. We are passionate about being the best and providing the most affordable furniture products for your home. We provide high-quality modern furniture to be enjoyed.
Features- Hand Crafted Children's Table with Two Chairs
- Includes Two Extra Large Storage Bins
- Color: Gray
- Shape: Oval
- Table Height: 19"
- Table Width: 31.5"
- Table Depth: 19"
- Chair Height: 21"
- Chair Seat Height: 10.5"
- Weight: 31 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.