This item is Discontinued.

This item is Discontinued.
Israel Giftware M-667 Nickle Hammered Aluminum with Beautiful Cone Shaped base (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-667
- Zoro #
- G304036566
- UPC #
- 609036253772
- Country of Origin
- China
Description
Gifts will brighten someone's day with this unique and affordable collection for dazzling and vibrant moments. We provide a wide range of gifts suitable for any best and memorable occasions like birthday, wedding, anniversary, friendship, celebrate a new beginning, thank someone, felicitate a family, and reconnect with your beloved. These gifts will be comfortable with best facilities and services for everyone convince.
Features- Crafted From Nickle With A Hammered Finish
- Uses all standard Chanukah candles
- This Menorah Would Make A Good Gift For Most Anyone
- Color: Aluminium
- Finish: Hammered
- Dimension: 7" x 10" x 4"
- Weight: 3 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.