This item is Discontinued.

Gigabyte G27F 2 - Led Monitor - Full Hd 1080P - 27 - Hdr G27F 2 US

This item is Discontinued.

Gigabyte

G27F 2 - Led Monitor - Full Hd 1080P - 27 - Hdr (Discontinued)

Mfr # G27F 2 US
Zoro # G209572794
UPC # 889523032473
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G27F 2 US
Zoro #
G209572794
UPC #
889523032473
Country of Origin
Taiwan, Province of China
Max. Resolution
1920 x 1080
Screen Refresh Rate
170 Hz
Operating Power Consumption
21 W
Response Time Details
1ms MPRT
Backlight Technology
Edge LED
Number of USB Ports
3
Horizontal Viewing Angle
178°
Item
Gaming LCD Monitor
Color Supported
16.7 Million Colors
VESA Mount Standard
100 x 100
Mounting
Wall
Number of DisplayPorts
1
USB
Yes
Pixel Pitch
12.2 mil
Includes
Power cable, HDMI cable, USB cable, QSG, Warranty card
Built-in Devices
USB Hub
Tearing Prevention Technology
FreeSync Premium
Vertical Viewing Angle
178°
Number of Screens
1
Native Contrast Ratio
1,000:1
Standby Power Consumption
500 mW
VESA Mount Compatible
Yes
Brightness
400 Nit
Number of USB 3.2 Downstream Ports
2
Stand Adjustments
Tilt, Height
Off-Mode Power Consumption
300 mW
DisplayPort
Yes
Screen Mode
Full HD
Panel Technology
In-plane Switching (IPS)
Features
Cable Lock Slot, Anti-glare, Black eQualizer, Crosshair, On-screen Display (OSD), Flicker-free, HDR Ready, Ergonomic Design, sRGB, Low Blue Light
HDMI
Yes
Aspect Ratio
16:9
Built-In Devices
USB Hub

Ratings & reviews