This item is Discontinued.

Gigabyte Gigabyte X570 AORUS ELITE WIFI Socket Wifi Bluetooth ATX Motherboard X570 AORUS ELITE WIFI

This item is Discontinued.

Gigabyte

Gigabyte X570 AORUS ELITE WIFI Socket Wifi Bluetooth ATX Motherboard (Discontinued)

Mfr # X570 AORUS ELITE WIFI
Zoro # G303775305
UPC # 889523018729
Country of Origin China
Category Motherboards
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X570 AORUS ELITE WIFI
Zoro #
G303775305
UPC #
889523018729
Country of Origin
China

Description

Gigabyte X570 AORUS ELITE WIFI ATX For AMD Ryzen 2nd/3rd Gen CPU,AM4, X570, 4XDDR4 DIMM, 2XM.2, 2XPCIE X16, 2XPCIE X1, 10XUSB, LAN, HDMI, Internal I/O: 2XUSB3.1, 2XUSB2.0, 3X 12V RGB Header, 2X 5V RGB Header, 1X Type C Header, WiFI/BluetoothDominant in darknessIn the dark, starless night, the falcon strikes fear into the heart of its prey. Even with minimal visibility, the falcon pinpoints its prey and patiently anticipates the perfect moment to swoop in for the kill. The falcon with its laser sharp gaze dominates the darkness of night in the same manner that AORUS Core Lighting illuminates the vast AORUS ecosystem.

Specifications
  • CPU: AMD Socket AM4
  • Chipset: AMD X570
  • Memory: 3rd Generation AMD Ryzen processors:
  • Integrated in the CPU: 1 x PCI Express x16 slot, supporting PCIe 4.0 and running at x16
  • Multi-Graphics: Support for AMD Quad-GPU CrossFire and 2-Way AMD CrossFire technologies
  • Audio: Realtek ALC1200 codec
  • LAN: Intel GbE LAN chip
  • Wireless Communication Module: BLUETOOTH 4.2
  • Weight: 4.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.