This item is Discontinued.

This item is Discontinued.
Gigabyte Z590 AORUS ULTRA Socket LGA1200 Intel Z590 DDR4 SATA3 & USB3.2 M.2 Wi-Fi & Bluetooth Mini-ITX Motherboard (Discontinued)
Mfr #
Z590 AORUS ULTRA
Zoro #
G903775149
UPC # 889523026496
Country of Origin China
Category Motherboards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z590 AORUS ULTRA
- Zoro #
- G903775149
- UPC #
- 889523026496
- Country of Origin
- China
Description
Features
- 2 x DDR4 DIMM sockets supporting up to 64 GB (32 GB single DIMM capacity) of system memory
- Support for ECC Un-buffered DIMM 1Rx8/2Rx8 Memory Modules (operate in non-ECC mode)
- Support for non-ECC Un-buffered DIMM 1Rx8/2Rx8/1Rx16 Memory Modules
- Support for Extreme Memory Profile (XMP) Memory Modules
- Dual channel memory architecture
- 11th Generation Intel Core i9 processors / Intel Core i7 processors / Intel Core i5 processors
- 10th Generation Intel Core i9 processors / Intel Core i7 processors / Intel Core i5 processors / Intel Core i3 processors/ Intel Pentium processors / Intel Celeron processors
- L3 Cache varies with CPU
- Realtek ALC1220-VB codec
- Support for DTS:X Ultra
- High Definition Audio
- 2/4/5.1/7.1-Channel
- CPU: 1 x M.2 connector (Socket 3, M key, type 2260/2280 PCIe 4.0 x4/x2 SSD support) (M2A-CPU)
- Chipset: 1 x M.2 connector on the back of the motherboard (Socket 3, M key, type 2260/2280 SATA and PCIe 3.0 x4/x2 SSD support) (M2P-SB)
- Support for RAID 0, RAID 1, RAID 5 and RAID 10
- Intel Optane Memory Ready
- 4 x SATA 6Gb/s Connectors
- 1 x 24-pin ATX main power connector
- 1 x 8-pin ATX 12V power connector
- 1 x CPU fan header
- 3 x system fan headers
- 1 x addressable LED strip header
- 1 x RGB LED strip header
- 4 x SATA 6Gb/s connectors
- 2 x M.2 Socket 3 connectors
- 1 x front panel header
- 1 x front panel audio header
- 1 x DisplayPort
- 1 x HDMI port
- 1 x USB Type-C port, with USB 3.2 Gen 2x2 support
- 3 x USB 3.2 Gen 2 Type-A ports (red)
- 2 x USB 3.2 Gen 1 ports
- 2 x USB 2.0/1.1 ports
- 1 x Q-Flash Plus button
- 1 x RJ-45 port
- 2 x SMA antenna connectors (2T2R)
- 3 x audio jacks
- Chipset: Intel Z590 Express Chipset
- Memory 11th Generation Intel Core i9/i7&
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.