This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2400WH8
- Zoro #
- G9597376
- UPC #
- -
- Country of Origin
- Unknown
- Item
- T-shirt
- Color
- White
- Material
- Cotton
- Fabric Weight
- 6 oz/sq yd
- Fit
- Classic Fit
- Pockets
- No
- Features
- Classic Heavyweight Fabric, Double Needle Bottom Hem, Fiber Content Varies by Color, Preshrunk Jersey Knit, Seamless Double Needle 7/8 in Collar, See Color List for Exceptions, Tear Away Label
- Gender
- Men's
- Style
- T-Shirt
- Type
- Long Sleeve
- Number of Outside Pockets
- 0
- Collar Style
- Taper Neck
- Shell Material
- Cotton
- Wire Color
- White
- Container Type
- T-Shirt
- Sensor Body Style
- T-Shirt
- Traction Material
- Cotton
Dimensions
- Size
- 3XL
- Sleeve Length
- 39 1/2 in
- Fits Chest Size
- Classic Heavyweight Fabric, Double Needle Bottom Hem, Fiber Content Varies by Color, Preshrunk Jersey Knit, Seamless Double Needle 7/8 in Collar, See Color List for Exceptions, Tear Away Label
- Length
- 29 in
- Minimum Chest Size
- 54 in
- Maximum Chest Size
- 56 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Number of Outside Pockets 0, Fit Classic Fit, Color White, Sleeve Type Long, Sleeve Length 39 1/2 in, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 29 in, Collar Style Taper Neck, Features Classic Heavyweight Fabric, Double Needle Bottom Hem, Fiber Content Varies by Color, Preshrunk Jersey Knit, Seamless Double Needle 7/8 in Collar, See Color List for Exceptions, Tear Away Label
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.