200GMBP Polymer Impulse Spray Head Sprinkler

  • Mfr # 200GMBP
  • Zoro # G904056339
product price: 
$
35.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
200GMBP
Zoro #
G904056339
UPC #
-
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Polymer Impulse Spray Head Polymer Impulse Spray Head On Polymer Sled Base, Durable, Rust Resistant Poly Sled Base
  • High Impact, Rust Resistant Poly And Stainless Steel Construction On Impulse Head
  • Fingertip Diffuser Adjustment Screw. Provides Full Or Partial Coverage
  • Patented Impulse Arm Saves Water By Eliminating Back And Side Splash
Specifications
  • Dimension: 3.15" x 11" x 11.89"
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews