7679079 Shower & Stream Metal Front Threaded Hose Nozzle

  • Mfr # 7679079
  • Zoro # G803922315
product price: 
$
26.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7679079
Zoro #
G803922315
UPC #
34411134917
Country of Origin
Unknown

Description

Features
  • Male hose threaded front for attaching accessories
  • Rubber head guard to protect threads
  • Insulated molded grip for spraying hot or cold water
  • Solid brass valve stem with permanent adjusting nut
  • Hold-open clip for continuous spraying
  • Rust resistant stainless steel spring
  • Self-adjusting "duck" packing for lifetime leak proof seal
  • Heavy-duty, full size, die cast zinc body
Specifications
  • Material: Metal
  • Spray Pattern: Shower and Stream
  • Water Flow Control: Rear Trigger Control
  • Grip Type: Pistol
  • Front or Rear Trigger Lever: Rear
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews