Shop GILMOUR
Create Account
7679095 Metal Front Threaded Hose Nozzle
- Mfr # 7679095
- Zoro # G303922303
product price:Â
$
31.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7679095
- Zoro #
- G303922303
- UPC #
- 34411134726
- Country of Origin
- Unknown
Description
Features
- Male threaded front for attaching accessories
- Solid brass valve system with permanent adjusting nut
- Hold-open clip for continuous spraying
- Rust resistant stainless steel spring
- Self-adjusting "duck" packing for lifetime leak proof seal
- Heavy-duty, full size, die cast zinc body
- Material: Metal
- Grip Type: Pistol
- Front or Rear Trigger Lever: Rear
- Water Flow Control: Rear Trigger Control
- Weight: 0.42 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.