This item is Discontinued.

This item is Discontinued.
13 (Discontinued)
Mfr #
XX40-20/PB
Zoro #
G7732393
UPC # 736752741495
Country of Origin United States
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XX40-20/PB
- Zoro #
- G7732393
- UPC #
- 736752741495
- Country of Origin
- United States
Dimensions
- Height
- 2
- Width
- 11
- Length
- 25
Details
- Item
- 20" Hotel Shelf Frame in Polished Brass
- Finish
- Polished Brass
- Material
- Stainless Steel
- ADA Compliant
- No
- Weight
- 1.22
Description
Our hotel shelves are the highest quality on the market with every detail addressed during engineering, including an all-soldered frame, a one-piece stainless steel mounting bracket and reinforcement used for strength and rigidity. These are truly commercial-grade shelves with a residential eye on design.