This item is Discontinued.

Ginger 18" Towel Bar in Satin Nickel 3002/SN

18" Towel Bar in Satin Nickel (Discontinued)

  • Mfr # 3002/SN
  • Zoro # G7209037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3002/SN
Zoro #
G7209037
UPC #
736752880170
Country of Origin
United States

Dimensions

Width
3.6
Height
19
Length
22

Details

Finish
Satin Nickel
ADA Compliant
No
Weight
0.85

Description

Architectural and modern, less becomes more in the FrameĀ® collection. The collection is characterized by open structural posts crafted to their essential form; nothing is wasted, producing an effect of strength and lightness. Forged in solid brass the collection includes towel bars, toilet tissue holders, hooks, toiletry shelves, mirrors and sconce lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.