This item is Discontinued.

This item is Discontinued.
20" Hotel Shelf Frame in Polished Nickel (Discontinued)
Mfr #
XX40-20/PN
Zoro #
G7735796
UPC # 736752742027
Country of Origin United States
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XX40-20/PN
- Zoro #
- G7735796
- UPC #
- 736752742027
- Country of Origin
- United States
- Item
- 20" Hotel Shelf Frame in Polished Nickel
- Finish
- Polished Nickel
- Material
- Stainless Steel
- ADA Compliant
- No
- Weight
- 1.22
Description
Our hotel shelves are the highest quality on the market with every detail addressed during engineering, including an all-soldered frame, a one-piece stainless steel mounting bracket and reinforcement used for strength and rigidity. These are truly commercial-grade shelves with a residential eye on design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.