This item is Discontinued.

This item is Discontinued.
24" Double Towel Bar in Polished Nickel (Discontinued)
Mfr #
4622-24/PN
Zoro #
G7207427
UPC # 736752918873
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4622-24/PN
- Zoro #
- G7207427
- UPC #
- 736752918873
- Country of Origin
- United States
Dimensions
- Width
- 7
- Height
- 3
- Length
- 28
Details
- Finish
- Polished Nickel
- ADA Compliant
- No
- Weight
- 2.3
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.