This item is Discontinued.

This item is Discontinued.
24" Hotel Shelf Frame With Towel Bar in Satin Nickel (Discontinued)
Mfr #
XX43-24/SN
Zoro #
G7189884
UPC # 736752779405
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XX43-24/SN
- Zoro #
- G7189884
- UPC #
- 736752779405
- Country of Origin
- United States
- Finish
- Satin Nickel
- ADA Compliant
- No
- Weight
- 3.4
Description
Our hotel shelves are the highest quality on the market with every detail addressed during engineering, including an all-soldered frame, a one-piece stainless steel mounting bracket and reinforcement used for strength and rigidity. These are truly commercial-grade shelves with a residential eye on design.