Ginger
25
- Zoro #: G7736715
- Mfr #: 609/PC
Hover or click to zoom Tap to zoom
Key Features
- Item: Hanging Toilet Tissue Holder in Polished Chrome
- Height: 5.9
- Finish: Polished Chrome
- Width: 3.2
- ADA Compliant: No
- Length: 7
- Weight: 1.1
$103.22
Subtotal: $103.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ginger #609/PC Specifications
- Zoro #: G7736715
- Mfr #: 609/PC
- UPC #: 736752749682
- Item: Hanging Toilet Tissue Holder in Polished Chrome
- Height: 5.9
- Finish: Polished Chrome
- Width: 3.2
- ADA Compliant: No
- Length: 7
- Weight: 1.1
- Country of Origin (subject to change): United States
Description
Slip back into a time of art deco, when architecture, high fashion and romanticism created drama. Empire revives that period through its pure deco lines and superb detailing. Crafted and hand finished in the finest solid brass, the collection easily stands alone as a defining decorative element.
Reviews of Ginger #609/PC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GINGER 25 26554/PN
- GINGER 25 034B/SN
- GINGER Double Post Toilet Tissue Holder With Cover in Satin Nickel 4827/SN
- GINGER 25 034B/PC
- GINGER 18" Combination Basket in Satin Nickel 503/SN
- GINGER 25 1135T-24/PC
- GINGER 3/8" X 18" Tempered Shelf Glass in No Finish 0218-18TSCL
- GINGER Circe Rosette in Polished Chrome 2700/PC
- GINGER Grab Bar Mounting Flange in Satin Nickel 1995/SN
- DELTA Delta Collins Set Screw RP54233
- ROHL Wall Mounted Soap Dish Holder In Polished Nickel A1487CPN
- Ginger Washroom Accessories