This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ginger

25 (Discontinued)

Mfr # XX14-PMP/PC
Zoro # G7734554
UPC # 736752779900
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX14-PMP/PC
Zoro #
G7734554
UPC #
736752779900
Country of Origin
United States

Dimensions

Width
2
Height
2
Length
10

Details

Item
Replacement Pump
Fits Brand
Chelsea, Hotelier
Finish
Polished Chrome
ADA Compliant
No
Weight
0.3

Description

Lotion Dispenser Pump Only in Polished Chrome

Ratings & reviews