This item is Discontinued.

This item is Discontinued.
25 (Discontinued)
Mfr #
XX43-24/PC
Zoro #
G7203175
UPC # 736752741501
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XX43-24/PC
- Zoro #
- G7203175
- UPC #
- 736752741501
- Country of Origin
- United States
- Finish
- Polished Chrome
- ADA Compliant
- No
- Weight
- 3.4
Description
Our hotel shelves are the highest quality on the market with every detail addressed during engineering, including an all-soldered frame, a one-piece stainless steel mounting bracket and reinforcement used for strength and rigidity. These are truly commercial-grade shelves with a residential eye on design.