This item is Discontinued.

This item is Discontinued.
32" Towel Bar in Satin Nickel (Discontinued)
Mfr #
G1104/SN
Zoro #
G7198108
UPC # 736752778590
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1104/SN
- Zoro #
- G7198108
- UPC #
- 736752778590
- Country of Origin
- United States
Dimensions
- Width
- 3
- Height
- 34.6
- Length
- 37
Details
- Finish
- Satin Nickel
- ADA Compliant
- No
- Weight
- 2
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.