Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ginger Long Deep Toiletry Basket in Polished Nickel 552G/PN

Long Deep Toiletry Basket in Polished Nickel (Discontinued)

  • Mfr # 552G/PN
  • Zoro # G7739068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552G/PN
Zoro #
G7739068
UPC #
736752923747
Country of Origin
United States

Dimensions

Height
15.4
Width
5.4
Length
16

Details

Item
Long Deep Toiletry Basket in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
2.45

Description

Handsome in its simplicity, Hotelier® is a contemporary European classic that adapts itself to many decors. Contemporary classics, these bath and shower baskets conveniently store your toiletries where you need them. Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.