This item is Discontinued.
This item is Discontinued.
Lotion Dispenser Pump Only in Oil Rubbed Bronze-Hand Relieved (Discontinued)
Mfr #
XX14-PMP/ORB
Zoro #
G7729828
UPC # 736752887452
Country of Origin United States
Category Sink Soap Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XX14-PMP/ORB
- Zoro #
- G7729828
- UPC #
- 736752887452
- Country of Origin
- United States
Dimensions
- Width
- 2
- Height
- 2
- Length
- 10
Details
- Item
- Replacement Pump
- Fits Brand
- Chelsea, Hotelier
- Finish
- Oil Rubbed Bronze - Hand Relieved
- ADA Compliant
- No
- Weight
- 0.3
Description
Lotion Dispenser Pump Only in Oil Rubbed Bronze-Hand Relieved