This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P02.1
- Zoro #
- G809920155
- UPC #
- 810009762539
- Country of Origin
- Italy
- Item
- Pendant Control Station
- Standards
- CCC, CE, EAC
- IP Rating
- IP65
- Color
- Yellow
- Series
- P02
- Contact Form
- 2NO
- NEMA Enclosure Rating
- 4X
- Action
- Momentary/Momentary
- AC Contact Rating
- 16 A @ 690 V
- Operator Configuration
- (2) Push Buttons
- Operating Temperature - Maximum
- 158 Degrees F
- Number of Operators
- 2
- Enclosure Color
- Yellow
- Operator Color
- Black, White
- Operating Temperature - Minimum
- -13 Degrees F
- Mounting Orientation
- Vertical
- Number of Speeds
- 2
- Number of Pilot Lights
- 0
- Resistance Properties
- Thermal Resistant, Shock Resistant
- DC Contact Rating
- 2 A @ 690 V
- Legend
- Up/Down
- Enclosure Material
- Thermoplastic
- Product Type
- Pendant Control Station
Description
Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Action Momentary/Momentary, Operator Color Black, White, Contact Form 2NO, IP Rating IP65, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards CCC, CE, EAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.